Nail clamp with nail
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
- Effective clamping properties
- Colours: grey and white
- Polystyrene clamp
- High impact resistance
- Steel nail, hardened and galvanised
Material:
- Clamp: Polyethylene, highly impact-resistant
- Nail: Steel, specially hardened and specially galvanised
- Colour: grey
Properties:
- High stability
- Wide temperature range (–40°C to +100°C)
- Excellent clamping properties, highly elastic, dimensionally stable
- UV-resistant
- Halogen and silicon-free
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!